Skip Content

DV
PHILIPS

2.5 Watts LED Light Bulb, BA9, 30 Lumens, 3000K Bulb Color Temp.

  • Item # 6EWL4
  • My Part #
  • Mfr. Model # 410720
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Light Bulb,BA9,3000K,Warm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Light Bulb
  • Bulb Shape BA9
  • Watts 2.5
  • Bulb Color Temp. 3000K
  • Average Bulb Life 15,000 hr.
  • Lumens 30
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4"
  • Bulb Designation 3BA9 END/FR WW 120V 120 8/1
  • Bulb Finish Frosted
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.