Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PHILIPS

2.5 Watts LED Light Bulb, B10-1/2, 30 Lumens, 3000K Bulb Color Temp.

  • Item # 6EWL2
  • Mfr. Model # 410746
  • Catalog Page # N/A
  • UNSPSC # 39112102
2.5 Watts LED Light Bulb, B10-1/2, 30 Lumens, 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item LED Light Bulb
  • Bulb Shape B10-1/2
  • Watts 2.5
  • Bulb Color Temp. 3000K
  • Average Bulb Life 15,000 hr.
  • Lumens 30
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4"
  • Bulb Designation 3B10 1/2 END/FR WW 120V 8/1
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms