Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PHILIPS

7 Watts LED Light Bulb, A19, 350 Lumens, 2700K Bulb Color Temp.

  • Item# 6EWK8
  • Mfr. Model# 410688
  • Catalog Page# N/A
  • UNSPSC# 39112102
7 Watts LED Light Bulb, A19, 350 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item LED Light Bulb
  • Bulb Shape A19
  • Watts 7
  • Bulb Color Temp. 2700K
  • Average Bulb Life 25,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 350
  • Max. Overall Bulb Length 4-3/16"
  • Bulb Designation 7A19/END/2700-350 120V 6/1
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms