Navigation Menu New

Access My Account, Order History, Lists and more here.

6EJR4 PHST34G12"TN UNSPSC # 41112407

Tap image to zoom.

Roll over image to zoom.

Liquid Level Probe, 12In, 3/4 NPT, PTFE

  • Item # 6EJR4
  • Mfr. Model # PHST34G12"TN
  • UNSPSC # 41112407
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Liquid Level Probe
  • Application Industrial
  • Number of Probes 1
  • Probe Lengths 12 in
  • Process Connection 3/4 in NPT
  • Probe Material 304 Stainless Steel and PTFE
  • Material of Construction Stainless Steel Tank Connection
  • For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Back to Top