Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Button, Metric Socket Head Cap Screw, M4-0.70, Steel, Class 10.9, Black Oxide, 10mm Length

Item 
6EE17
Mfr. Model 
6EE17

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
Diameter/Thread Size
M4-0.70
Length
10 mm
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 7380
Drive Size
2.5 mm
Screw Style
Socket Head Cap Screw
System of Measurement
Metric
Screw Head Type
Button
Drive Type
Hex Socket
Basic Material
Steel
Material Grade
Class 10.9
Fastener Thread Type
Metric Coarse
Class
5g6g
Head Diameter
7.6 mm
Head Height
2.2 mm
Rockwell Hardness
C32 to C39
Thread Diameter
M4
Thread Direction
Right Hand
Thread Length
10 mm
Thread Style
Fully Threaded
Vented Hole Size
Not Vented
UNSPSC
31161518
Country of Origin
Varies (subject to change)