Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Socket Head Cap Screw: M3-0.5 Thread Size, 12 mm Lg, Button, Black Oxide, Steel, Class 10.9, 100 PK

Item 
6EE10
Mfr. Model 
6EE10

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
System of Measurement
Metric
Thread Size
M3-0.5
Screw Length
12 mm
Head Type
Button
Material
Steel
Material Grade/Class
Class 10.9
Finish
Black Oxide
Head Height
1.7 mm
Head Diameter
5.7 mm
Drive Type
Socket
Drive Size
2 mm
Thread Fit
5g6g
Minimum Thread Length
12 mm
Thread Pitch
0.5 mm
Thread Style
Fully Threaded
Dimensional Standards
ISO 7380
Thread Type
Coarse
Thread Direction
Right Hand
Tensile Strength
150,800 psi
Display Qty
100
Display Sell UOM
PK
Combined Material & Grade
Class 10.9 Steel
Material Type
Steel
UNSPSC
31161518
Country of Origin
Varies (subject to change)
Product Description

Button head socket screws feature a domed head rather than a flat top head like standard socket head cap screws. This design provides a smooth, low profile that reduces the risk of snags. They are commonly used as part of a visual design choice or for lighter-load applications.

Compatible Products