Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Socket Head Cap Screw: M3-0.5 Thread Size, 20 mm Lg, Std, Plain, Stainless Steel, 316, Socket, 50 PK

Item 
6CY98
Mfr. Model 
M55050.030.0020

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
System of Measurement
Metric
Thread Size
M3-0.5
Screw Length
20 mm
Head Type
Standard
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
Head Height
3 mm
Head Diameter
5.5 mm
Drive Type
Socket
Drive Size
2.5 mm
Thread Fit
6G
Minimum Thread Length
18 mm
Thread Pitch
0.5 mm
Thread Style
Fully Threaded
Dimensional Standards
DIN 912
Thread Type
Coarse
Thread Direction
Right Hand
Tensile Strength
101,500 psi
Display Qty
50
Display Sell UOM
PK
Combined Material & Grade
316 Stainless Steel
Material Type
316 Stainless Steel
UNSPSC
31161518
Country of Origin
Varies (subject to change)
Product Description

Metric standard socket head cap screws are measured and manufactured in metric units. They have cylindrical heads that are approximately the same height as the screw shank diameter.

Compatible Products