Navigation Menu New

Access My Account, Order History, Lists and more here.

62XU52 21918-X UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Cowhide,Stick Welding Gloves,XL,PR1, XL, Welding, 1 PR

  • Item # 62XU52
  • Mfr. Model # 21918-X
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cowhide,Stick Welding Gloves,XL,PR1
  • Additional Hazard Protection Flame Resistant
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Level Not Tested
  • Brand and Series Steiner Y-Series 21918
  • Color Brown
  • Cuff Color Brown
  • Cuff Material Cowhide
  • Cuff Style Gauntlet
  • Glove Back Color Red
  • Glove Back Material Cowhide
  • Glove Backing Material Red Cowhide
  • Glove Construction Cut and Sewn
  • Glove Cut Gunn - Full Back
  • Glove Hand Style Left and Right
  • Glove Insulation Material Foam
  • Glove Leather Grade B,C
  • Glove Liner Material Cotton
  • Glove Materials Cowhide
  • Glove Size XL
  • Glove Style Welding
  • High Visibility No
  • Includes Double Palm No
  • Includes Glide Patch No
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection No
  • Includes Pull Strap No
  • Includes Red Palm No
  • Insulated No
  • Internal Reinforcement Material ThermoCore(TM)
  • Leather Color Red
  • Leather Glove Liner Type Cotton Liner with ThermoCore(TM) on Knuckle-Side
  • Leather Grade Standard
  • Leather Palm Process Split
  • Oil Resistant No
  • Palm Material Cowhide
  • Reflective Backing No
  • Reinforcement Coverage Reinforced Palm
  • Rope Channel Reinforcement No
  • Series Y-Series
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Water Resistant No
  • Waterproof No
  • Welding Glove Application Stick
Back to Top