Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HOOVER Portable Carpet Extractor: 11 1/4 in Cleaning Path, 120V, 1 gal Solution Tank Capacity

Item 
61TM26
Mfr. Model 
FH50150NC

Product Details

Catalog Page
N/A
Brand
HOOVER
Cleaning Path
11-1/4 in
Power Source
120V
Solution Tank Capacity
1 gal
Recovery Tank Capacity
1 gal
Material
Molded Plastic
Cord Length
20 ft
Features
Automatic Detergent Mixing System - Provides the Correct Mix of Detergent and Water for Optimal Cleaning Results; Dual Tank Technology - Separates Clean and Dirty Water So You can Easily Fill, Empty, and Rinse; Spinscrub® Brush Technology - Patented 360° Brushes Scrub Carpet At All Angles
Standards
UL Listed
Includes
8-Foot Hose; Crevice Tool; Mesh Tool Storage Bag; Sample Bottle of Cleaning Solution; Stair Tool; Upholstery Tool
UNSPSC
47121609
Country of Origin
China (subject to change)
Product Description

These walk-behind carpet extractors offer a variety of cleaning path widths, solution tank capacities, and recovery tank capacities to best meet your commercial cleaning needs.