Navigation Menu New

Access My Account, Order History, Lists and more here.

61KM40 DHC 9-3 CLASSIC UNSPSC # 40101825

277VV General Purpose Electric Tankless Water Heaters, 9,000 W Watts, 32.5 A Amps - Water Heaters

  • Item # 61KM40
  • Mfr. Model # DHC 9-3 CLASSIC
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

277VV General Purpose Electric Tankless Water Heaters, 9,000 W Watts, 32.5 A Amps - Water Heaters

  • Item # 61KM40
  • Mfr. Model # DHC 9-3 CLASSIC
  • UNSPSC # 40101825
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Tankless Electric Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application General Purpose
  • Commercial / Residential Commercial
  • Watts - Water Heaters 9,000 W
  • Amps - Water Heaters 32.5 A
  • Voltage - Water Heaters 277V
  • Min. Flow Activation 0.8 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 82 Degrees to 130 Degrees F
  • Water Connection 1/2 in NPT
  • Item - Water Heaters Electric Tankless Water Heaters
  • Temp. Rise @ 1.5 GPM 41 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 25 Degrees F
  • Temp. Rise @ 6.0 GPM 10 Degrees F
  • Temp. Rise @ 4.0 GPM 15 Degrees F
  • Elements Copper-Clad
  • Wire Size 8/2 AWG
  • Height 14 3/16 in
  • Width 7 15/16 in
  • Depth 3 7/8 in
  • Features Hydraulically Controlled for Quiet Operation, Never Dry Fires and Fails Prematurely, Resettable Safety High Limit Switch, Superior Reliability
  • Standards ANSI/UL Std. 499, ISO 9001 Certified, Tested and Certified by Water Quality Association against NSF/ANSI 372

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top