Navigation Menu New

Access My Account, Order History, Lists and more here.

61HL35 ZT4204L UNSPSC # 0

EGO

22 hp HP Zero Turn Mower, 42 in Cutting Width, 1 1/2 in to 4 1/2 in Cutting Height, 0 in Turning Rad

  • Item # 61HL35
  • Mfr. Model # ZT4204L
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

EGO

22 hp HP Zero Turn Mower, 42 in Cutting Width, 1 1/2 in to 4 1/2 in Cutting Height, 0 in Turning Rad

  • Item # 61HL35
  • Mfr. Model # ZT4204L
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Zero Turn Mower
  • HP 22 hp
  • Cutting Width 42 in
  • Cutting Height 1 1/2 in to 4 1/2 in
  • Cutting Direction Forward/Reverse
  • Turning Radius 0 in
  • Engine Brand POWER+
  • Start Electric
  • Max. Speed 8mph
  • Discharge Side Discharge, Bagging, Mulching
  • Front Wheel Dia. 11 in
  • Front Wheel Width 4 in
  • Rear Wheel Dia. 18 in
  • Rear Wheel Width 8 1/2 in
  • Overall Height 30 in
  • Overall Length 79 1/2 in
  • Overall Width 44 in

Compliance and Restrictions

  • Hazardous Material - Engines
Back to Top