Navigation Menu New

Access My Account, Order History, Lists and more here.

60RC47 100889 UNSPSC # 26111604

Portable Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 1,850 W

  • Item # 60RC47
  • Mfr. Model # 100889
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 1,850 W

  • Item # 60RC47
  • Mfr. Model # 100889
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 1,850 W
  • Surge Watts 2,500 W
  • Generator Engine Brand Champion
  • Generator Voltage 120V AC
  • Generator Amps 15.4
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/4 Load 11.5 hr
  • Generator Outlets 12V DC Automotive Outlet, 5-20R 120V AC 20A Duplex
  • Parallel Configuration Capable Yes
  • Engine Displacement 79 cc
  • Sound Level dB 53 dBA
  • Fuel Tank Capacity 1.1 gal
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Engine Alternator Inverter
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Battery Charging Cables, Engine Oil, Oil Funnel, USB Adapter
  • Generator Mfr. Warranty Details 3 yr Limited
  • CARB Compliant Yes
  • Standards CARB Compliant, EPA Certified
  • Series CHAMPION POWER EQUIPMENT
  • Generator Height 20 in
  • Length 17 5/16 in
  • Width 11 1/2 in
  • Weight 40 lb
  • Generator Surge Watts Range 2,500 to 4,999
  • Generator Rated Watts Range 0 to 1,999
Back to Top