Navigation Menu New

Access My Account, Order History, Lists and more here.

60JP33 100573 UNSPSC # 0

Portable Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 3,500 W

  • Item # 60JP33
  • Mfr. Model # 100573
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Generator, Inverter, Generator Fuel Type Gasoline, Generator Rated Watts 3,500 W

  • Item # 60JP33
  • Mfr. Model # 100573
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 3,500 W
  • Surge Watts 4,000 W
  • Generator Engine Brand Champion
  • Generator Voltage 120V AC
  • Generator Amps 29.2
  • Generator Starter Type Electric, Recoil, Wireless
  • Generator Run Time @ 1/4 Load 17 hr
  • Generator Outlets 5-20R 120V AC 20A Duplex, TT-30R 120V AC 30A
  • Parallel Configuration Capable Yes
  • Engine Displacement 224 cc
  • Sound Level dB 64 dBA
  • Fuel Tank Capacity 3 gal
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Engine Alternator Inverter
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Wheel Kit, Remote Key Fob, Battery Charging Cables, USB Adapter, Oil Funnel
  • Generator Mfr. Warranty Details 3 yr
  • CARB Compliant Yes
  • Standards CARB, EPA
  • Series CHAMPION POWER EQUIPMENT
  • Generator Height 20 1/2 in
  • Length 23 1/2 in
  • Width 24 3/4 in
  • Weight 97 lb
  • Generator Surge Watts Range 2,500 to 4,999
  • Generator Rated Watts Range 2,000 to 3,999

Compliance and Restrictions

  • Hazardous Material - Engines
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top