Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser: Hardwound, 8 in Paper Towel Wd, 1 3/4 in, Plastic

Item 
60HW11
Mfr. Model 
48857

Product Details

Catalog Page
N/A
Brand
KIMBERLY-CLARK PROFESSIONAL
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Automatic/Manual
Automatic
Product Series
Kimberly-Clark Professional™
Dispenser Material
Plastic
Paper Towel Width
8 in
Core Dia.
1-3/4 in
Dispenser Color
Black
Dispenser Mounting
Wall
Dispenser Capacity
(1) Roll with Stub Roll
Dispenser Height
15-3/4 in
Dispenser Width
12-3/4 in
Dispenser Depth
9-1/2 in
Compatible Grainger Part Number
40AY46; 42EP52
Compatible Mfg. Model Number
02000; 50606
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
ADA Compliance
Yes
Includes Batteries
Yes
Number of Batteries Included
4
Batteries Required
Yes
Battery Size
D
Battery Type
Alkaline
Features
No-Touch Dispensing System
UNSPSC
47131701
Country of Origin
USA (subject to change)
Product Description

Motion-activated paper towel dispensers offer hands-free dispensing to help improve hygiene and reduce paper consumption by dispensing measured amounts of paper towels. These automatic dispensers have infrared sensors that detect the presence of hands for touch-free operation. Users move their hands near the sensor to dispense towels and to avoid touching the dispenser handle or operating with their hands. Automated dispensers are proprietary and are designed to be used with compatible hardwound paper towels.