ST
WILKERSON

Desiccant Air Dryer

  • Item # 5Z611
  • My Part #
  • Mfr. Model # X03-02-000
  • Catalog Page # 2598
  • UNSPSC # 40161509
Desiccant Air Dryer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $249.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 8.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for drying small volumes of air at the point of use. Protect branch lines exposed to temperatures below freezing. Convenient in-line mounting saves space. Premeasured desiccant packaged in convenient, easy-to-use bags for less waste. ISO Class dryer capacities established at 100°F ambient temp., 100 psig.

View More

Technical Specs

  • Item - Desiccant Dryers Desiccant Air Dryer
  • Total Capacity - Air Treatment 4,400 cu. ft.
  • Max. Flow - Air Treatment 10 cfm
  • Connection Size - Air Treatment 1/4" NPT
  • Dew Point - Air Treatment -40 Degrees F
  • Max. Incoming Pressure - Air Treatment 150 psi
  • ISO Class - Air Treatment 2
  • Max. SCFM @ 100 PSI 10
  • Max. Operating Temp. (F) 125
  • Desiccant Material Silica Gel
  • Bowl Polycarbonate
  • Bowl Size (Lb.) 1-3/4
  • Height (In.) 13-7/8
  • Width (In.) 4-13/16
  • Dia. (In.) 4-3/4
  • Length (In.) 13-5/8
  • Application Air Tools, Instruments and Paint Spraying Equipment or where Air Lines must be Protected from Freeze-up
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.