Navigation Menu New

Access My Account, Order History, Lists and more here.

5YE10 V200 1/4 UNSPSC # 39121701

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Channel Spring Nut, Steel, Electro Galvanized Finish, 1/4 in 20 Thread Size, PK 25

  • Item # 5YE10
  • Mfr. Model # V200 1/4
  • UNSPSC # 39121701
  • Catalog Page # 316 316
Country of Origin Varies. Country of Origin is subject to change.

Channel nut is composed of mild steel, and is case hardened.

Technical Specs

  • Item Channel Spring Nut
  • Thread Size 1/4 in 20
  • Width 1 3/8 in
  • Depth 3/4 in
  • Thickness 1/4 in
  • Material Steel
  • Finish Electro Galvanized
  • Color Silver

Channel nut is composed of mild steel, and is case hardened.

Back to Top