ST
Grainger Choice Product
DAYTON

120VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 5X847
  • My Part #
  • Mfr. Model # 5X847
  • Catalog Page # 217
  • Catalog Group # H8151
  • UNSPSC # 39121514
120VAC, 8-Pin Surface Open Power Relay; Electrical Connection: Screw close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Relays~Power Relays


$33.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® open power relay is used for switching motor loads in applications such as elevators, machine tools, air handling, and HVAC equipment. Silver alloy, self-wiping contacts. Molded thermoset plastic base. Minimum operating voltage for AC relays is 85% of nominal voltage. 0.75 power factor. UL Listed, CSA Certified, and CE Certified.

View More

Technical Specs

  • Item - Relay Open Power Relay
  • Coil Volts 120VAC
  • AC Contact Rating - Relay 40A @ 300V
  • DC Contact Rating - Relay 40A @ 28V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Mounting - Relay Surface
  • Power Consumption - Relay 10VA
  • Contact Material Silver Cadmium Oxide
  • Electrical Connection - Power Relay Screw
  • Body Height - Relay 2.5"
  • Body Width - Relay 2.5"
  • Body Depth - Relay 3.4"
  • Overall Height - Relay 2.5"
  • HP @ 120V 1-1/2
  • HP @ 240V 1-1/2
  • Standards E40944
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products