ST
MACROMATIC

Pump Seal Failure Relay, Rated Voltage 120V AC, For Use With 70169-D

  • Item # 5WMJ8
  • My Part #
  • Mfr. Model # SFP120C100
  • Catalog Page # 221
  • UNSPSC # 39121517
Pump Seal Failure Relay,  Rated Voltage 120V AC,  For Use With 70169-D close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pump Controls~Pump Seal Failure Relays


$96.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These sump system relays turn power on or off to an alarm or switch and connect to the device they are set to control.

Sump system relays are electronic switching devices that turn power on or off to an alarm or switch. They often appear as small, square plastic blocks with plug ends on one side that connect to the device they are set to control. Sump system autodialers dial preprogrammed phone numbers with recorded messages alerting of a pump-related emergency. They are installed near the sump pump and connected to alarms and control boxes.

View More

Technical Specs

  • Item Pump Seal Failure Relay
  • Rated Voltage 120V AC
  • For Use With 70169-D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products