Navigation Menu New

Access My Account, Order History, Lists and more here.

5WMJ7 SFP120A100 UNSPSC # 39121517

Pump Seal Failure Relay, Rated Voltage 120V AC, For Use With 70169-D

  • Item # 5WMJ7
  • Mfr. Model # SFP120A100
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

These sump system relays turn power on or off to an alarm or switch and connect to the device they are set to control.

Tap image to zoom.

Roll over image to zoom.

Pump Seal Failure Relay, Rated Voltage 120V AC, For Use With 70169-D

  • Item # 5WMJ7
  • Mfr. Model # SFP120A100
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

These sump system relays turn power on or off to an alarm or switch and connect to the device they are set to control.

Technical Specs

  • Item Pump Seal Failure Relay
  • Rated Voltage 120V AC
  • For Use With 70169-D

These sump system relays turn power on or off to an alarm or switch and connect to the device they are set to control.

Back to Top