Navigation Menu New

Access My Account, Order History, Lists and more here.

5WMJ5 PAP240 UNSPSC # 39121517

Tap image to zoom.

Roll over image to zoom.

Phase Monitor Relay, 240V AC, 10A @ 277V, 7A @ 30V, 8 Pins, SPDT

  • Item # 5WMJ5
  • Mfr. Model # PAP240
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

Macromatic's PAP Series Three-Phase Monitor Relay continuously monitors all voltages of a 240V three-phase system. It is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, and undervoltage. This product detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, this relay will continue to function even with a lost phase. It is the only line-powered unit in its class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

Technical Specs

  • Item - Relay Phase Monitor Relay
  • Input or Control Voltage 240V AC
  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 7A @ 30V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • Mounting - Relay Plug In
  • Contact Form - Relay SPDT
  • Over Voltage No
  • Under Voltage 180 to 230V AC
  • Phase Loss Sensitivity Yes
  • Phase Loss Time Delay Fixed 0.1 sec
  • Phase Reversal Yes
  • Phase Reversal Time Delay Fixed 0.1 sec
  • Phase Unbalance No
  • Restart Auto
  • Restart Time Delay Fixed 1.0 sec
  • Socket Code - Relay A
  • Body Height - Relay 2.9 in
  • Body Width - Relay 1.7 in
  • Body Depth - Relay 2.4 in
  • Overall Height - Relay 3.5 in

Macromatic's PAP Series Three-Phase Monitor Relay continuously monitors all voltages of a 240V three-phase system. It is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, and undervoltage. This product detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, this relay will continue to function even with a lost phase. It is the only line-powered unit in its class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

Back to Top