Navigation Menu New

Access My Account, Order History, Lists and more here.

5VU43 WWG-312-3000-02 UNSPSC # 31163201

Tap image to zoom.

Roll over image to zoom.

Safety Pin, Double Wire Snap, Steel, Zinc Plated, 5/16 in Pin Dia., 3 in Usable Length

  • Item # 5VU43
  • Mfr. Model # WWG-312-3000-02
  • UNSPSC # 31163201
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Safety Pin
  • Safety Pin Type Double Wire Snap
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Pin Dia. 5/16 in
  • Usable Length 3 in
  • Dia. Tolerance +0.306/-0.311 in
  • Length Tolerance -0.25 in
  • Shank Length 3 3/4 in
  • Overall Length 3 9/16 in
  • Wire Dia. 0.091 in
  • Wire Shape Square
Back to Top