ST
MARATHON MOTORS

1/3 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 120/240 Voltage, 48Y Frame

  • Item # 5U257
  • My Part #
  • Mfr. Model # 5KH33GNA444X
  • Catalog Page # 26
  • UNSPSC # 26101602
1/3 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 120/240 Voltage, 48Y Frame close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Pump Motors~Carbonator Pump Motors


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cradle-base split-phase motor can be used for hub-mounted pump applications, including liquid transfer pumps, vending machine pumps, and more. An extended hub allows a pump to be direct-mounted to the motor, while a threaded conduit hole and a short, slotted shaft let you close-couple with a carbonator pump. Auto thermal protection helps prevent pump damage from overheating. UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Carbonator Pump Motor
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/3
  • Nameplate RPM 1725
  • Frame 48Y
  • Voltage 120/240
  • Hz 60/50
  • Phase 1
  • Full Load Amps 5.5-5.6/2.7-2.8
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 7 15/16 in
  • Shaft Dia. 5/8 in
  • Shaft Length 3/4 in
  • Standards CSA Certified, UL Recognized
  • Voltage Compatibility 115, 115/230, 120, 120/240, 230, 240
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products