ST
MARATHON MOTORS

1/2 HP Instant Reverse Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56

  • Item # 5U166
  • My Part #
  • Mfr. Model # 5KC46GN0251
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/2 HP Instant Reverse Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 56 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Definite Purpose AC Motors~Instant Reverse Motors


$344.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.

View More

Technical Specs

  • Item Instant Reverse Motor
  • Motor Application Garage/Gate Opener
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56
  • Voltage 115/230
  • Full Load Amps 8.8/4.4
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Ins. Class B
  • Number of Wires 6
  • Application For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
  • Standards UL Recognized, CSA Certified, and CE Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products