Navigation Menu New

Access My Account, Order History, Lists and more here.

5MK81 KN9831 UNSPSC # 27111711

Tap image to zoom.

Roll over image to zoom.

7-1/2" Hand Ratchet with 3/8" Drive Size and Insulated Finish

  • Item # 5MK81
  • Mfr. Model # KN9831
  • UNSPSC # 27111711
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Hand Ratchet
  • Drive Size 3/8"
  • Nonsparking No
  • Insulated / Uninsulated Insulated
  • Reversing Yes
  • Head Style Pear
  • Overall Length 7-1/2"
  • Finish Insulated
  • Features Protects Against Electrical Shocks Up to 1000 Volts, Locking Knob and Switch To Prevent Accidental Reverse and Separating of Ratchet and Socket
  • Standards ASTMF 1505-94
Back to Top