Navigation Menu New

Access My Account, Order History, Lists and more here.

5LJ02 45-092 UNSPSC # 27111510

Wire Stripper: 22 AWG to 10 AWG, 7 in Overall Lg, Std Cushion Grip, 22 AWG to 10 AWG, 6 - 8 in

  • Item # 5LJ02
  • Mfr. Model # 45-092
  • UNSPSC # 27111510
  • Catalog Page # 846 846
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wire Stripper: 22 AWG to 10 AWG, 7 in Overall Lg, Std Cushion Grip, 22 AWG to 10 AWG, 6 - 8 in

  • Item # 5LJ02
  • Mfr. Model # 45-092
  • UNSPSC # 27111510
  • Catalog Page # 846 846
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wire Stripper
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Type Electrical Wire Strippers
  • For Wire/Cable Type Copper Cable
  • Cutting Capacities 22 to 10 AWG
  • Handle Style Standard
  • Insulated No
  • Adjustment Mechanism None
  • Application Stripping
  • Body Material Die Cast Zinc
  • Features One-Step Stripping Enhances Productivity
  • Grip Style Standard Cushion
  • Maximum Wire/Cable Diameter 10 ga
  • Minimum Wire/Cable Diameter 22 ga
  • Overall Length 7 in
  • Series Stripmaster
  • Tether Ready No
  • Minimum Stripping Capacity - Solid Wire 22 AWG
  • Maximum Stripping Capacity - Solid Wire 10 AWG
  • Maximum Stripping Capacity - Stranded Wire 10 AWG
  • Minimum Stripping Capacity - Stranded Wire 22 AWG

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top