Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FUNCTIONAL DEVICES INC / RIB

Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil Volts, SPDT Contact Form

  • Item# 5LE35
  • Mfr. Model# RIBU1C
  • Catalog Page# 293
  • UNSPSC# 39121515
Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil Volts, SPDT Contact Form close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enclosed Pre-Wired Relay
  • Coil Volts 10 to 30VAC/DC, 120VAC
  • Contact Form SPDT
  • Dimensions 1.7"H x 2.8"W x 1.5"D
  • Contact Material Gold Flashed Silver Cadmium Oxide
  • Indicator Type LED
  • Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC
  • Lead Length 16"
  • Application Pilot
  • Nipple Size 1/2" NPT
  • HP @ 120V 1/3, 1/6
  • HP @ 240V 1/3, 1/6
  • Hz 50/60
  • NEMA Enclosure Type 1
  • Response Time 20 msec
  • Features 1/2" NPT Nipple, LED Indicator
  • Standards UL Listed, CUL, CE, Cus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by this unit works real well for controlling booster fans located in remote locations from multiple switch locations. A win for any tech in the field, terminations are easy access in a 1900 box and a set of good instructions included. Nice professional job March 13, 2014
  • 2015-09-08T19:46:29.239-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LE35, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.