Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

RAYOVAC Rechargeable Battery: Nickel-Metal Hydride, 1.2V DC, 4 PK

Item 
5HB63
Mfr. Model 
LD715-4 GENE

Product Details

Catalog Page
533
Battery Size
AA
Battery Chemistry
Nickel-Metal Hydride
Voltage - Batteries
1.2V DC
Recharge Time
16 hr
Capacity - Batteries
1,350 mAh
Shelf Life
5 yr
Rechargeable Up To
1500 Times
Precharged
Yes
Max. Operating Temp.
122 °F
Min. Operating Temp.
-4 °F
Standard Battery Pack Size
4
Diameter
0.55 in
Height
1.93 in
Overall Height
1.97 in
Standard Battery Series
Recharge
UNSPSC
26111701
Country of Origin
China (subject to change)
Product Description

AA batteries are typically used in flashlights, digital cameras, and clocks. They have a nominal diameter of 14.2 mm.

Compatible Products