Navigation Menu New

Access My Account, Order History, Lists and more here.

5E271 13602504 UNSPSC # 40141901

Tap image to zoom.

Roll over image to zoom.

Insulated Flexible Duct, R 6.0, 4 in Flexible Duct Inside Dia., 2 in Flexible Duct Wall Thickness

  • Item # 5E271
  • Mfr. Model # 13602504
  • UNSPSC # 40141901
  • Catalog Page # 3102 3102
Country of Origin USA. Country of Origin is subject to change.

Features double-ply vapor barrier with tridirectional reinforcements. Rated for indoor use.

• Rated positive pressure: 10" WC per UL 181
• Velocity: 5,000 fpm
• Flame spread/smoke developed: 25 / 50

Note: R-Values are in accordance with ADC Flexible Duct Performance and Installation Standards (2003) using ASTM C-518 at installed wall thickness on flat insulation only.

Technical Specs

  • Item Insulated Flexible Duct
  • Insulation Value R 6.0
  • UPC Number 36
  • Flexible Duct Inside Dia. 4 in
  • Flexible Duct Wall Thickness 2 in
  • Vapor Transmission 0.05
  • Material Polyester
  • Flexible Duct Length 25 ft
  • Flexible Duct Item Insulated Flexible Duct
  • For Use With Heating and Cooling Systems
  • Low Temp. Deg. -20 Degrees F
  • Max. Temp. 180⁰F
  • Max. Pressure 6 in WC
  • Max. Air Flow 5,000 fpm
  • Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD 515-2.1, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall

Features double-ply vapor barrier with tridirectional reinforcements. Rated for indoor use.

• Rated positive pressure: 10" WC per UL 181
• Velocity: 5,000 fpm
• Flame spread/smoke developed: 25 / 50

Note: R-Values are in accordance with ADC Flexible Duct Performance and Installation Standards (2003) using ASTM C-518 at installed wall thickness on flat insulation only.
Back to Top