Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DAP Contact Cement: Weldwood Original, Gen Purpose, 3 fl oz, Bottle, Tan, Water-Resistant

Item 
5E096
Mfr. Model 
00107

Product Details

Catalog Page
2124
Primary Applications
General Purpose
For Surface Type
Porous or Non-Porous
Flammability
Flammable
Materials Bonded
Cork; Drywall; Fiberglass; Glass; Laminate; Leather; Paper; Rubber; Tile; Wood
Working Time
20 min
Container Size
3 fl oz
Container Type
Bottle
Adhesive Color
Tan
Application Method
Brush On; Roll On
Heat Resistant
Yes
Low Odor
No
Water Resistance
Water-Resistant
Standards
ASTM C-834-76
VOC Content Weight
462 g/L
VOC Content Weight Percentage
53.8%
Brand
DAP
Series
Weldwood Original
Minimum Application Temperature
65 °F
Minimum Performance Temperature
-40 °F
Chemical Base
Resins, Synthetic Rubber
Flash Point (F)
-43.6°F
Maximum Performance Temperature
150 °F
Maximum Application Temperature
120 °F
Features
Household Chemicals Resistant; Instant Bond; Interior and Exterior Use; Oil Resistant; Spreads Easily
UNSPSC
31201601
Country of Origin
USA (subject to change)
Product Description

General purpose contact adhesives create immediate and permanent bonds with a wide range of material compatibility.