DV
FANTECH

Thermoplastic Inline Centrifugal Duct Fan, Fits Duct Dia. 10", Voltage 120V

  • Item # 5C519
  • My Part #
  • Mfr. Model # FR250
  • Catalog Page # 2948
  • UNSPSC # 40101604
Thermoplastic Inline Centrifugal Duct Fan, Fits Duct Dia. 10", Voltage 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This FANTECH inline centrifugal duct fan is prewired and has a lower sound level than comparable surface-mounted fans. Model comes with an external wiring box with waterproof gasket and a mounting bracket to help ease fan installation. Fan is suitable for outdoor/wet location applications and can accept speed controls, designer grilles, and dampers (sold separately).

View More

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 2.4
  • Max. Wattage 241
  • Number of Speeds 1
  • Housing Dia. 13-1/4"
  • Length 9-1/4"
  • CFM @ 0.000-In. SP 649
  • CFM @ 0.200-In. SP 600
  • CFM @ 0.400-In. SP 553
  • CFM @ 0.600-In. SP 506
  • CFM @ 0.800-In. SP 454
  • CFM @ 1.000-In. SP 403
  • CFM @ 1.500-In. SP 294
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 9-7/8"
  • Hz 60
  • Phase 1
  • Motor HP 1/4
  • Motor RPM 2850
  • Motor Enclosure Totally Enclosed
  • Bearing Type Ball
  • Flange Width 1-1/2"
  • Speed Control Mfr. No. 48C172
  • Mounting Position Horizontal or Vertical
  • Standards C-UL-US
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products