Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEIN TOOLS Tool Pouch: 9 Pockets, Compatible with Tape, Belt Slot, For 2 in Max Belt Wd, Open Top

Item 
58UR20
Mfr. Model 
5242

Product Details

Catalog Page
N/A
Brand
KLEIN TOOLS
Attachment Type
Belt Slot
Belt Width
2 in
Closure Type
Open Top
Color
Black
Compatible with Product Type
Tape
Features
A Clip on Handle or Shoulder Strap for Easy Hands Free Carrying, Heavy Duty Reinforced Bottom
For Maximum Belt Width
2 in
Includes
Tape Thong
Material
Ballistic Nylon
Number of Outside Pockets
9
Number of Pockets
9
Overall Depth
9-1/2 in
Overall Height
9-1/2 in
Overall Width
7-1/2 in
Style
Tool Pouch
Tether Capable
Not Tether Capable
UNSPSC
24111507
Country of Origin
China (subject to change)
Product Description

Nylon tool pouches have one or more pockets that open at the top to accept tools, parts, and supplies. Nylon is softer, stronger, and more elastic than polyester but less resistant to water and stains.