Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KIMBERLY-CLARK PROFESSIONAL Towel Dispenser,Touchless,White: Hardwound, 8 in Paper Towel Wd, Plastic

Item 
58CK17
Mfr. Model 
46254

Product Details

Catalog Page
N/A
Brand
KIMBERLY-CLARK PROFESSIONAL
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Automatic/Manual
Manual
Product Series
Scott® Essential™
Dispenser Material
Plastic
Paper Towel Width
8 in
Core Dia.
1-3/4 in
Dispenser Color
White
Dispenser Mounting
Wall
Dispenser Capacity
(1) Roll
Dispenser Height
16-1/8 in
Dispenser Width
12-5/8 in
Dispenser Depth
10-1/4 in
Compatible Grainger Part Number
58CK16
Compatible Mfg. Model Number
02001
Warranty
Lifetime Warranty
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
ADA Compliance
Yes
Includes Batteries
No
Number of Batteries Included
0
Batteries Required
No
Features
Emergency Feed Knob; Keyless Entry or Key-Activated Spring Lock
UNSPSC
47131701
Country of Origin
USA (subject to change)
Product Description

Pull paper towel dispensers are manual towel dispensers with no buttons, levers, or cranks, eliminating any touch points that would spread germs. These dispensers are designed for use with compatible paper towels or sheets and are used in busy commercial centers, healthcare facilities, and schools.