Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BOTANICLEAN Germicidal Detergent: Bucket, 5 gal Container Size, Ready to Use, Liquid, Fresh Herbal

Item 
56LR33
Mfr. Model 
224003000

Product Details

Catalog Page
N/A
Brand
BOTANICLEAN
Primary Chemical
None
Container Type
Bucket
Container Size
5 gal
Recommended Dilution
Ready to Use
Fragrance
Fresh Herbal
Cleaner Form
Liquid
Surfaces for Use On
Hard Nonporous Surfaces
Standards
EPA Registered
Wet Contact Time
10 min
VOC Content
0%
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
34810-25-70385
Product Label
Germicidal Detergent
Manufacturer Part Number
224003000
UNSPSC
47131803
Country of Origin
USA (subject to change)
Product Description

Disinfectant cleaners clean and disinfect using one product eliminating the need for separate cleaners. Disinfectant cleaners remove dirt on hard, nonporous surfaces while killing most pathogens and disease-causing microscopic organisms to lower the risk of spreading infection. These disinfectant cleaning products are commonly used in schools, office buildings, and hotels.