Navigation Menu New

Access My Account, Order History, Lists and more here.

56LM06 LM2130SP UNSPSC # 27112014

EGO

Walk Behind Mower, 21 in Cutting Width

  • Item # 56LM06
  • Mfr. Model # LM2130SP
  • UNSPSC # 27112014
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

EGO

Walk Behind Mower, 21 in Cutting Width

  • Item # 56LM06
  • Mfr. Model # LM2130SP
  • UNSPSC # 27112014
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Variable Speed
  • Cutting Width 21 in
  • HP 7.0 hp
  • Displacement 160 cc
  • Discharge Side
  • Cutting Height 1 1/2 in, 1 1/4 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in
  • Handle Adjustable
  • Front Wheel Dia. 7 in
  • Rear Wheel Dia. 9 in
  • Rear Wheel Width 2 in
  • Run Time 60 min
  • Battery Voltage 56
  • Included Charger No
  • Charger Replacement CH5500
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • Hazardous Material - Other Hazardous
  • This item is restricted in certain countries. View all countries.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top