Navigation Menu New

Access My Account, Order History, Lists and more here.

55MJ70 915267 UNSPSC # 27112014

23 hp HP Zero Turn Mower, 52 in Cutting Width, 1-1/2 in to 4-1/2 in Cutting Height, 0 in Turning Rad

  • Item # 55MJ70
  • Mfr. Model # 915267
  • UNSPSC # 27112014
  • Catalog Page # 986 986
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

23 hp HP Zero Turn Mower, 52 in Cutting Width, 1-1/2 in to 4-1/2 in Cutting Height, 0 in Turning Rad

  • Item # 55MJ70
  • Mfr. Model # 915267
  • UNSPSC # 27112014
  • Catalog Page # 986 986
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Zero Turn Mower
  • HP 23 hp
  • Cutting Width 52 in
  • Cutting Height 1-1/2 in to 4-1/2 in
  • Turning Radius 0 in
  • Max. Speed 3 mph (Reverse), 7 mph (Forward)
  • Standards ANSI B71.1-2017

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • WARNING This product can expose you to chemicals including Gasoline engine exhaust, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top