Navigation Menu New

Access My Account, Order History, Lists and more here.

55KE62 7171 UNSPSC # 26111604

Liquid Propane/Natural Gas Automatic Standby Generator, 120V AC/240V AC

  • Item # 55KE62
  • Mfr. Model # 7171
  • UNSPSC # 26111604
  • Catalog Page # 984 984
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Liquid Propane/Natural Gas Automatic Standby Generator, 120V AC/240V AC

  • Item # 55KE62
  • Mfr. Model # 7171
  • UNSPSC # 26111604
  • Catalog Page # 984 984
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Automatic Standby Generator
  • Generator Fuel Type Liquid Propane/Natural Gas
  • Standby Power Rating 10kW LP/9kW NG
  • Phase Single
  • Generator Voltage 120V AC/240V AC
  • Transfer Switch Included No
  • Enclosure Material Aluminum
  • CARB Compliant Yes
  • Engine Cooling Air
  • Generator Engine Brand Generac
  • Engine Size 460 cc
  • Height 29 in
  • Width 25 in
  • Length 48 in
  • Engine RPM 3,600 RPM
  • Amps 45.0
  • NG Consumption @ Half Load 101 cu ft/hr
  • LP Consumption @ Half Load 0.97 gph
  • Hz 60 Hz
  • Sound Level dBA 61 dBA
  • Generator Mfr. Warranty Details 5 yr
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 26R, 540 CCA
  • Engine Block Heater Optional
  • Fault Indicator Lights No
  • Fuel NPT Pipe Connection Sz. 3/4 in
  • Fuel Tank Capacity Continuous
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 10 to 12 LP
  • Over Crank Protection Yes
  • Power Factor 1
  • Repeat of Exercise Cycle 7 day
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Series Guardian
  • kVA Rating 5.4

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top