Navigation Menu New

Access My Account, Order History, Lists and more here.

55KE57 DCS356B UNSPSC # 27112704

Cordless, Oscillating Tool, 3.2 ° Oscillation Angle, 20V DC

  • Item # 55KE57
  • Mfr. Model # DCS356B
  • UNSPSC # 27112704
  • Catalog Page # 669 669
Country of Origin Mexico. Country of Origin is subject to change.

These oscillating tools are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.brbrDEWALT oscillating tools have a Quick-Change mounting interface to accept DEWALT UNIVERSAL FITMENT blades for tool-free blade changes. The mount also accepts an adapter for blades that are oscillating interface system (OIS) compatible, but may not allow tool-free changes for these blades.

Tap image to zoom.

Roll over image to zoom.

Cordless, Oscillating Tool, 3.2 ° Oscillation Angle, 20V DC

  • Item # 55KE57
  • Mfr. Model # DCS356B
  • UNSPSC # 27112704
  • Catalog Page # 669 669
Country of Origin Mexico. Country of Origin is subject to change.

These oscillating tools are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.brbrDEWALT oscillating tools have a Quick-Change mounting interface to accept DEWALT UNIVERSAL FITMENT blades for tool-free blade changes. The mount also accepts an adapter for blades that are oscillating interface system (OIS) compatible, but may not allow tool-free changes for these blades.

Technical Specs

  • Item Oscillating Tool
  • Voltage 20V DC
  • Oscillation Angle 3.2 Degrees
  • Maximum Oscillations per Minute 20,000
  • Accessory Free Tool Change Yes
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool
  • Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable
  • Connection Style Universal Open Back
  • Handle Type In-Line
  • Minimum Oscillations per Minute 0
  • Oscillations per Minute 0 to 20,000
  • Number of Speed Settings Continuous
  • Power Source Cordless
  • Number of Batteries Included 0
  • Charger Included No
  • Overall Length 11 1/8 in
  • Tool Weight 2.3 lb
  • Built-In Light Yes
  • Case Included No
  • Includes (1) Fast-Cut Wood Blade, (1) Universal Accessory Adaptor, (1) Wood with Nails Blade
  • Accessory Adapter Included Universal
  • Tool Brand DEWALT(R)
  • Series MAX* XR

These oscillating tools are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.brbrDEWALT oscillating tools have a Quick-Change mounting interface to accept DEWALT UNIVERSAL FITMENT blades for tool-free blade changes. The mount also accepts an adapter for blades that are oscillating interface system (OIS) compatible, but may not allow tool-free changes for these blades.

Documentation

Back to Top