Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK85 1697099 UNSPSC # 22101531

Snow Blower, 18 in Clearing Path, Gas Fuel Type, 7 in Auger Diameter

  • Item # 55JK85
  • Mfr. Model # 1697099
  • UNSPSC # 22101531
  • Catalog Page # 992 992
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Snow Blower, 18 in Clearing Path, Gas Fuel Type, 7 in Auger Diameter

  • Item # 55JK85
  • Mfr. Model # 1697099
  • UNSPSC # 22101531
  • Catalog Page # 992 992
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Snow Blower
  • Clearing Path 18 in
  • Auger Diameter 7 in
  • Inlet Height 12 1/2 in
  • Torque 5.5 ft-lb
  • Fuel Type Gas
  • Displacement 127 cc
  • Engine Brand Briggs and Stratton
  • Drive Type Auger
  • Stages 1
  • Start Type Recoil
  • Fuel Tank Capacity 3.2 qt
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Auger Type Thermal
  • Chute Construction Plastic
  • Chute Rotation Manual
  • Chute Turning Radius 200 Degrees
  • Integrated Hand Warmers No
  • Lights No
  • Features Compact Size, Easily Change The Height and Distance Snow is Thrown, Quick Adjust Deflector

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • This item is restricted for international sale.
Back to Top