Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

RUST-OLEUM Aluminum Roof Coating: Aluminum Roof Coatings, Asphaltic Fibered Aluminum, Gray, Pail

Item 
55ER39
Mfr. Model 
301996

Product Details

Catalog Page
1569
Brand
RUST-OLEUM
Roof Technology
Aluminum Roof Coatings
Resin Type
Asphaltic Fibered Aluminum
Roof Application
Roof Coatings
Base Type
Solvent
Reflective
No
Durability
Fibered
Color
Gray
Coverage Area
50 sq ft/gal
Container Size
4.75 gal
Dry Time
24 hr
Cure Time
10 to 12 day
VOC Content
397 g/L
Resistance Properties
Corrosion Resistant; Rust Resistant; Water Resistant; Weather Resistant
Container Type
Pail
For Use On
Roofs; Sidewalls
Surface Material
Metal; Modified Bitumen
Application Method
Brush; Roller; Spray
Minimum Application Temperature
50 °F
Maximum Application Temperature
100 °F
Heat Resistant
Flammable
UV Resistant
Yes
Finish
Unfinished
Shelf Life
1 yr
Basic Surface Type
Multi-Surface
Coating Type
Roof Coating
Color Family
Grays
Dry Time to Recoat
4 hr
Primer Required
No
Roof Item Type
Coating
Surface Texture
Rough; Smooth
Manufacturer Part Number
301996
UNSPSC
31211504
Country of Origin
USA (subject to change)
Product Description

Aluminum reflective coatings help improve buildings' energy efficiency at a lower price than acrylic coatings. These coatings are highly reflective and can lower roof temperatures and repel ultraviolet rays away from the surface.