Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Reciprocating Saw: 1 1/4 in Stroke Lg, 3,000 Max. Strokes per Minute, Orbital, Brushless Motor, 18 V

Item 
54XX84
Mfr. Model 
2722-20

Product Details

Catalog Page
648
Brand
MILWAUKEE
Power Source
Cordless
Adjustable Shoe
Yes
Tool Style
Full-Size
Shoe Material
Steel
Stroke Length
1-1/4 in
Stroke Type
Orbital
Min. Strokes per Minute
0
Max. Strokes per Minute
3,000
Variable Speed
Yes
Pivoting Head
Yes
Vibration Reduction
Yes
Tool Length
18-7/8 in
Tool Weight
8.8 lb
Wireless Tool Tracking
No
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
18 V
Number of Batteries Included
0
Charger Included
No
Features
QUIK-LOK(TM) Blade Clamp; Variable Speed Trigger
Blade Type
6 in Thin-Kerf
Handle Type
Soft Grip
UNSPSC
27112709
Country of Origin
China (subject to change)
Product Description

These Milwaukee cordless reciprocating saws are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage. Cordless reciprocating saws are used when access to a wired power source is not available, making them more portable than corded saws. They are used for demolition, construction, and metal fabrication tasks.