Navigation Menu New

Access My Account, Order History, Lists and more here.

54RY14 K2185-1 UNSPSC # 23171540

MIG Welder: Handy MIG, MIG/Flux-Cored Pack

  • Item # 54RY14
  • Mfr. Model # K2185-1
  • UNSPSC # 23171540
  • Catalog Page # 2412 2412
Country of Origin Poland. Country of Origin is subject to change.

Just plug the user-friendly Lincoln Electric Handy MIG® welder into a standard 115V, 20A wall outlet and you are ready to weld! It comes with just about everything you need to get started MIG welding, in a single box, including welding gun and cable assembly, work cable with work clamp, gasless nozzle, gas nozzle, gas regulator, gas hose, flux-core and MIG wire, contact tips, handshield, and chipping hammer/brush.

Tap image to zoom.

Roll over image to zoom.

MIG Welder: Handy MIG, MIG/Flux-Cored Pack

  • Item # 54RY14
  • Mfr. Model # K2185-1
  • UNSPSC # 23171540
  • Catalog Page # 2412 2412
Country of Origin Poland. Country of Origin is subject to change.

Just plug the user-friendly Lincoln Electric Handy MIG® welder into a standard 115V, 20A wall outlet and you are ready to weld! It comes with just about everything you need to get started MIG welding, in a single box, including welding gun and cable assembly, work cable with work clamp, gasless nozzle, gas nozzle, gas regulator, gas hose, flux-core and MIG wire, contact tips, handshield, and chipping hammer/brush.

Technical Specs

  • Item MIG Welder
  • Series Handy MIG
  • Input Voltage 115V AC
  • Phase Single-Phase
  • Welding Mode CV
  • Polarity DC
  • Input Frequency 60 Hz
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Diameter 0.025 in (Solid), 0.035 in (Flux-Cored), 0.035 in (Flux-Cored), 0.025 in (Solid)
  • Maximum Wire Feed Speed 300 in/min
  • Model K2185-1
  • MIG Welding Output @ Duty Cycle 70A @ 17 V, 20%
  • Includes (3) 0.025 in Contact Tips, (3) 0.035 in Contact Tips, 1 lb Spool 0.035 in /0.9mm Innershield(R) NR(R)-211-MP Flux-Cored Wire, 2 lb Spool 0.025 in /0.6mm SuperArc L-56 Solid MIG Wire, Gas Nozzle, Gas Regulator and Hose, Gasless Nozzle, Welding Gun and Cable Assembly, Work Cable with Work Clamp
  • Weight 46 lb
  • Application Great for Home Repair and Hobby Projects on Light Gauge Mild Steel Found Around Most Households
  • Color Red
  • Features Welds Up to 1/8 in Mild Steel Cold Contactor Safety
  • For Material Type Mild Steel
  • For Maximum Material Thickness 1/8 in (Mild Steel)
  • For Minimum Material Thickness 24 ga (Mild Steel)
  • MIG Welding Maximum Output Current 88 A
  • MIG Welding Minimum Output Current 35 A
  • Minimum Wire Diameter 0.025 in (Mild Steel)
  • Minimum Wire Feed Speed 0 in/min
  • Overall Depth 18 in
  • Overall Height 12.8 in
  • Overall Width 8.8 in
  • Plug Type 5-15P
  • Amperage Range 35 to 88 A

Just plug the user-friendly Lincoln Electric Handy MIG® welder into a standard 115V, 20A wall outlet and you are ready to weld! It comes with just about everything you need to get started MIG welding, in a single box, including welding gun and cable assembly, work cable with work clamp, gasless nozzle, gas nozzle, gas regulator, gas hose, flux-core and MIG wire, contact tips, handshield, and chipping hammer/brush.

Documentation

Back to Top