ST
NATULAR

DEET-Free Outdoor Only Mosquito Larvicide, 0.6 oz. Tablets

  • Item # 54FY57
  • My Part #
  • Mfr. Model # 11860R
  • Catalog Page # 1023
  • UNSPSC # 10191509
DEET-Free Outdoor Only Mosquito Larvicide, 0.6 oz. Tablets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.19 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Natularâ„¢ Mosquito Larvicide is for mosquito control with a naturally derived active ingredient. This larvicide helps kill mosquito's larva in standing water where adult mosquitoes may breed. Works up to 60 days and can help control larvae of mosquitoes which may transmit diseases such as Zika, Dengue, or Chikungunya. Can be applied to sites that contain fish and plants. For use in standing water, garden ponds, fish ponds, bird baths, rain barrels, roof gutters, fountains, and ornamental pools.

View More

Technical Specs

  • Item Mosquito Larvicide
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Mosquitoes
  • Form Tablets
  • Size 0.6 oz.
  • Active Ingredients Spinosad
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Outdoor Only
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


DEET-Free Outdoor Only Mosquito Larvicide, 0.6 oz. Tablets is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from As a safety Manager for a construction company this is a product that works well and dose what it claims. I would recommend this for anyone looking eliminate Mosquitos before the get the chance to become a problem!
Date published: 2017-07-11
Rated 5 out of 5 by from I live in Central Florida and this product works great. Kills larvae in hours and lasts for two months. I used it all around the yard in places with standing water... killed all the wrigglers.
Date published: 2017-07-10
Rated 5 out of 5 by from Excellent product. I used these last year in my drainage bubblers and a few other areas that tend to collect rain after our many summer rainstorms and noticed a meaningful difference in the number of mosquitoes. Will definitely stock back up for the summer.
Date published: 2017-07-04
Rated 5 out of 5 by from Product works great! Got a free sample of it from the county and it is the best stuff I've used.
Date published: 2017-07-02
  • y_2019, m_1, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_54FY57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.