Navigation Menu New

Access My Account, Order History, Lists and more here.

53YK03 XHU02M1 UNSPSC # 27112712

Tap image to zoom.

Roll over image to zoom.

Cordless Hedge Trimmer, Double-Sided Blade Type, 22 in Bar Length

  • Item # 53YK03
  • Mfr. Model # XHU02M1
  • UNSPSC # 27112712
  • Catalog Page # 1004 1004
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Cordless Hedge Trimmer
  • Blade Type Double-Sided
  • Bar Length 22 in
  • Max. Cutting Dia. 1/32 in
  • Battery Type Lithium-Ion
  • Run Time 120 min
  • Battery Voltage 18
  • Charge Time 40 min
  • Battery Amperage 4.0Ah
  • Includes 18V, Lithium-Ion Battery, Blade Cover, Charger
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • Hazardous Material - General
Back to Top