Navigation Menu New

Access My Account, Order History, Lists and more here.

53UL07 BCDF130SS UNSPSC # 40101502

Range Hood: Convertible Exhaust/Recirculation, 30 in Wide, Silver, Stainless Steel Housing, 375 cfm

  • Item # 53UL07
  • Mfr. Model # BCDF130SS
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Range Hood: Convertible Exhaust/Recirculation, 30 in Wide, Silver, Stainless Steel Housing, 375 cfm

  • Item # 53UL07
  • Mfr. Model # BCDF130SS
  • UNSPSC # 40101502
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Range Hood
  • Airflow Capacity 375 cfm
  • Color Silver
  • Duct Collar Connection 3 1/4 in x 10 in, 7 in dia.
  • Duct Shape Rectangular, Round
  • Material Stainless Steel
  • Maximum Airflow Capacity 375 cfm
  • Maximum Noise Level 2 sones
  • Mounting Type EZ1 Bracket
  • Number of Light Fixtures 2
  • Number of Speeds 3
  • Overall Depth 19 1/2 in
  • Overall Height 6 in
  • Overall Width 30 in
  • Hood Style Under-Cabinet
  • Nameplate Voltage 120 V AC
  • Duct Diameter 7 in
  • Duct Direction Vertical/Horizontal
  • Duct Height 10 in
  • Duct Width 3 1/4 in
  • Exhaust Application Grease
  • Filter Type Open Mesh
  • Frequency 60 Hz
  • Full Load Current 0.65 A
  • Includes 3 1/4 in x 10 in Damper
  • Light Wattage 4.5 W
  • Lighting Technology LED Module
  • Recommended Environments Kitchen
  • Ventilation Type Convertible Exhaust/Recirculation

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top