NC
MAKITA

Cordless Rebar Cutter, 18.0V, 16-13/64" L

  • Item # 53KJ81
  • My Part #
  • Mfr. Model # XCS01T1
  • Catalog Page # N/A
  • UNSPSC # 23171604
Cordless Rebar Cutter, 18.0V, 16-13/64" L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Bolt and Cable Cutters


$2,357.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.65 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Cordless Rebar Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cutting Capacity/Material 3/4" Steel
  • Cordless Tool Battery Type Li-Ion
  • Series 18V LXT
  • Corded/Cordless Cordless
  • Tool Length 16-13/64"
  • Tool Weight 24.3 lb.
  • Battery Capacity 5.0Ah
  • Battery Included 38XU33
  • Battery Pack Replacement 4NNN2
  • Features 360 Degrees Rotating Cutting Head, Adjustable Stopper, Spark Free Cutting of Rebar and Steel Rod
  • Standards UL Listed
  • Includes Battery, Charger, Tool Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General