Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CHAMPION POWER EQUIPMENT Front Tine Tiller,Rear Tine,19",Gas Powered: 13 4/5 in Lg of Tines, 212cc

Item 
530J37
Mfr. Model 
100380

Product Details

Catalog Page
N/A
Length of Tines
13-4/5 in
Engine Displacement
212cc
Tilling Depth
8 in
Working Width
19 in
Drive System
Gear Drive
Start Type
Manual Recoil
Wheels
Solid Rubber
Wheel Dia.
13 in
Compliance
CARB Compliant; EPA Certified
Product Type
Front Tine Tiller,Rear Tine,19",Gas Powered
UNSPSC
25111934
Country of Origin
China (subject to change)
Product Description

These motorized cultivators and tillers are designed to be used for loosening soil. Use in gardening and landscaping applications, and for tilling pathways.