ST
MAKITA

18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 52RW95
  • My Part #
  • Mfr. Model # XT328M
  • Catalog Page # N/A
  • UNSPSC # 27112710
18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Combination Kits, Batteries and Chargers~Cordless Combination Kits


$419.00 / each Offer Ends 09/30/20

Web Price $530.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Sale

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
  • Voltage 18
  • Number of Tools 3
  • No. of Batteries Included 2
  • Battery Capacity 4 Ah
  • Series 18V LXT(R) Brushless
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 38XU33
  • Battery Pack Replacement 38XU33
  • Charger 4NNN4
  • Carrying Case Contractor Bag
  • Hammer Drill 20UJ21
  • Impact Driver 34G794
  • Reciprocating Saw 52RX12
  • Max. Torque 1,500 in-lb
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General