Navigation Menu New

Access My Account, Order History, Lists and more here.

52DD74 PB-760LNH UNSPSC # 27112701

Tap image to zoom.

Roll over image to zoom.

63.3 cc Gas Backpack Blower, 535 cfm Max. Air Flow, 215 mph Max. Air Speed

  • Item # 52DD74
  • Mfr. Model # PB-760LNH
  • UNSPSC # 27112701
  • Catalog Page # 988 988
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Backpack Blower
  • Fuel Type Gas
  • Max. Air Flow 535 cfm
  • Max. Air Speed 215 mph
  • dBA 65
  • Weight 27 lb
  • Engine Displacement 63.3 cc
  • Engine 2 Stroke
  • Speed Control Variable
  • Fuel Tank Capacity 68.3 oz
  • Number of Wheels 0
  • Includes Powerhead, (2) Pipes, Handle, (2) Stroke Oil
  • Blowers and Vacuums Item Backpack
  • Blowers and Vacuums Power Type Gas
  • CARB Compliant Yes
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 201 to 225 mph
  • Blowers and Vacuums Air Flow Range 501 to 600 cfm

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted for international sale.
Back to Top