C3
MAKITA

Circular Saw, 3-3/8" Blade Dia., Right Blade Side, Bevel Angle Range 0° to 45° Right

  • Item # 52AZ26
  • My Part #
  • Mfr. Model # SH02Z
  • Catalog Page # N/A
  • UNSPSC # 27112709
Circular Saw,  3-3/8" Blade Dia.,  Right Blade Side,  Bevel Angle Range 0° to 45° Right close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Cordless Circular Saws


$101.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw
  • Power Source Cordless
  • Series CXT
  • Primary Saw Application General Purpose
  • Blade Dia. 3-3/8"
  • Max. Blade Speed 1500 RPM
  • Arbor Size 9/16"
  • Arbor Shape Round
  • Blade Side Right
  • Drive Type Direct Drive
  • Shoe Material Nickel Plated Steel
  • Adjustable Cutting Depth Yes
  • Bevel Angle Range 0 Degrees to 45 Degrees Right
  • Max. Cutting Depth @ 0 Deg. 1"
  • Max. Cutting Depth @ 45 Deg. 5/8"
  • Variable Speed No
  • Tool Length 12-3/8"
  • Tool Weight 3.5 lb.
  • Wireless Tool Tracking No
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12VDC
  • Number of Batteries Included 0
  • Battery Capacity 2Ah
  • Charger Included No
  • Includes Circular Saw Blade
  • Features Rubberized Soft Grip
  • Standards UL Listed
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms