Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

5.11 TACTICAL

Traverse Pants, Size 34" x 30", Color: Khaki

  • Item# 44A824
  • Mfr. Model# 74401
  • Catalog Page# N/A
  • Catalog Group# H3712
  • UNSPSC# 53102703
Traverse Pants, Size 34" x 30", Color: Khaki close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Product Details

Durable pants are made from a moisture-wicking, water-repellent material that keeps you dry and comfortable during even the most vigorous activity. Full-running gusset and articulated knees offer excellent agility, and heavy bartacking at major stress points provides extra strength. Cargo pockets have integrated magazine retention bands for additional security when you're on the move.
4-way stretch nylon/spandex for flexibility and quick drying
6 pockets, including Cordura-lined cargo pockets and secure zip rear pockets
Contoured elastic waistband

View More

Technical Specs

  • Item Traverse Pants
  • Size 34" x 30"
  • Color Khaki
  • Fits Waist Size 34"
  • Garment Style Pants
  • Inseam 30"
  • Material 91% Nylon/9% Spandex
  • Fabric Weight 5.2 oz.
  • Pockets 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Bosnia and Herzegovina, Belgium, Switzerland, Czech Republic, Spain, Finland, France, Georgia, Greece, Hungary, Ireland, Italy, Lithuania, Mexico, Norway, Portugal, Sweden, Slovenia and Ukraine.

  • This item is restricted for international sale.

Alternate Search Terms